Sunflag (formerly Shinkame Manufacturing) Both-Ends Wrench, Thin

Sebelum PPN:
Rp119.900
Spesifikasi
Cutting edge magnetNone
Mass (g)38
Overall Length (mm)105
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsSingle item
Shaft penetrationNone
Tip Shapehexagonal
Tip Size45722
Trusco Part No.853-2794
TypeOffset driver

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One with 2 sizes! Steel plate 3.3mm thick for increased strength! Excellent stability on a flat surface. Ideal for correction and maintenance of precision equipment.
For maintenance of precision equipment and machine correction.
* Please do not modify. There are tolerances in standard dimensions. Do not use it for any purpose other than its intended purpose or in a place where it is energized. There are some dimensional tolerances due to the hexagon socket mounting method.
Warning
* Please do not modify. There are tolerances in standard dimensions. Do not use it for any purpose other than its intended purpose or in a place where it is energized. There are some dimensional tolerances due to the hexagon socket mounting method.
Feature
One with 2 sizes! Steel plate 3.3mm thick for increased strength! Excellent stability on a flat surface. Ideal for correction and maintenance of precision equipment.
Use
For maintenance of precision equipment and machine correction.

Ulasan Produk

Tidak ada ulasan