Sunflag (formerly Shinkame Manufacturing) Both-Ends Bits, 10 Pieces/Set

Sebelum PPN:
Rp279.900
Spesifikasi
Double-headed FunctionBoth heads
Overall Length (mm)85
Quantity per Set (pieces)10
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip ShapePlus (+)
Tip SizeNo.2
Trusco Part No.853-5652

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Silver & Gold Bit is finished to be less rusty than the shot type. (Rustproof finish)
With magnetic force
Feature
Silver & Gold Bit is finished to be less rusty than the shot type. (Rustproof finish)
With magnetic force

Ulasan Produk

Tidak ada ulasan