Asahi Metal Industry (formerly Shin-Nihon Tool) Both Ends Opened Wrench (Strong)

Sebelum PPN:
Rp2.299.900 - Rp2.499.900
Spesifikasi
Dimension C1 (mm)109
Dimension C2 (mm)126
Dimension L (mm)475
Dimension T (mm)21
Finish MaterialChrome vanadium . Cation electrodeposition coating . Cr-V
Mass (g)2500
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsSingle item
TypeDouble-ended spanner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The surface treatment is cation electrodeposition coating, which has significantly improved rust prevention effect and product image.
It is a round strong class (H class) based on JIS standards, and is used for mounting and removing all bolts and nuts.
The strong SW / SS spanner uses chrome vanadium steel and is 1.5 times stronger than the SN spanner by applying optimum heat treatment.
For tightening and removing nuts, etc.
Feature
The surface treatment is cation electrodeposition coating, which has significantly improved rust prevention effect and product image.
It is a round strong class (H class) based on JIS standards, and is used for mounting and removing all bolts and nuts.
The strong SW / SS spanner uses chrome vanadium steel and is 1.5 times stronger than the SN spanner by applying optimum heat treatment.

Specification : Round strong class
Use
For tightening and removing nuts, etc.

Ulasan Produk

Tidak ada ulasan