Asahi Metal Industry (formerly Shin-Nihon Tool) Blackfoot trench flare type 3/8

Sebelum PPN:
Rp249.900 - Rp299.900
Spesifikasi
Square Drive (mm)9.5
Thickness (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for maintenance work in areas that cannot be accessed with regular tools, such as around automobile air conditioners, power steering, and brake hydraulic piping.
The ratchet is equipped with a quick release button for easy attachment and detachment of the claw foot trench.
The material is chrome vanadium steel, and the surface treatment is chrome plating.
Hexagon bolt / nut fastening work
Feature
Ideal for maintenance work in areas that cannot be accessed with regular tools, such as around automobile air conditioners, power steering, and brake hydraulic piping.
The ratchet is equipped with a quick release button for easy attachment and detachment of the claw foot trench.
The material is chrome vanadium steel, and the surface treatment is chrome plating.
Use
Hexagon bolt / nut fastening work

Ulasan Produk

Tidak ada ulasan