BONDHUS Ball point star driver

Sebelum PPN:
Rp159.900 - Rp319.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentBlack dye (Proguard processing)
Tip ShapeHexrobe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used up to an angle of 20 degrees without damaging both the bolt and wrench.
The ergonomically designed grip is easy to grip and can deliver maximum torque with little force.
The grip is designed so that it will not roll even when tilted up to 15 degrees.
The surface of the grip is made of a material that does not slip easily even if oil or water adheres to your hands.
Achieves the highest strength in the world.
It has 5 times the corrosion resistance of general black dyeing.
For tightening and removing star-shaped hole bolts.
Feature
It can be used up to an angle of 20 degrees without damaging both the bolt and wrench.
The ergonomically designed grip is easy to grip and can deliver maximum torque with little force.
The grip is designed so that it will not roll even when tilted up to 15 degrees.
The surface of the grip is made of a material that does not slip easily even if oil or water adheres to your hands.
Achieves the highest strength in the world.
It has 5 times the corrosion resistance of general black dyeing.
Use
For tightening and removing star-shaped hole bolts.

Ulasan Produk

Tidak ada ulasan