Sunflag (formerly Shinkame Manufacturing) Ball point bit 1 HEX 6.0x85

Sebelum PPN:
Rp57.900
Spesifikasi
Cutting edge magnetYes
Dimensions (mm)HEX6.0x85
Double-headed FunctionOne head
Hex Size across Flats (mm)6.35
Overall Length (mm)85
Quantity per Set (pieces)1 piece
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can easily catch the screw holes and turn the screws smoothly from an angle. Due to the special surface processing, it has excellent tenacity, impact resistance, and abrasion resistance.
As a bit for charging / electric screwdriver
Feature
You can easily catch the screw holes and turn the screws smoothly from an angle. Due to the special surface processing, it has excellent tenacity, impact resistance, and abrasion resistance.
Use
As a bit for charging / electric screwdriver

Ulasan Produk

Tidak ada ulasan