LOBSTER (Lobster/Shrimp Brand/Lobtex) Auto rivet feeder 32B Air hose set

Sebelum PPN:
Rp89.999.900
Spesifikasi
Main Unit Dimensions, Width W x Depth D x Height H (mm)185x355~435x305
Opening Diameter (mm)[Air supply] 6 (One-touch fitting specification)
Power Input (V)AC100~240(50~60Hz)
Set ContentsShrimp Auto Rivet Feeder (32B) x 1 unit, TRUSCO / Air Hose with Swing Coupling (8.5 x 12.5mm) 10m x 1
Trusco Part No.856-9015

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a desktop size, it can be easily moved according to changes in the work site, greatly increasing the degree of freedom of installation location.
Feature
Since it is a desktop size, it can be easily moved according to changes in the work site, greatly increasing the degree of freedom of installation location.

Specification : High speed rivet supply (20 rivets can be supplied per minute)

Ulasan Produk

Tidak ada ulasan