MCC Auto polyethylene cutter

Sebelum PPN:
Rp28.999.900
Spesifikasi
Applicable Pipe Outer Diameter (mm)(Polyethylene pipe for water distribution) 125, 180, (Polyethylene pipe for gas) 114, 165, (Polyethylene pipe for sewer) 125, 180
Applicable PipesPolyethylene pipes for water distribution, polyethylene pipes for gas, polyethylene pipes for sewerage
Dimensions (mm)330x650x180
Mass (kg)12.5
Set ContentsAuto polyethylene cutter body (APEI-151), Auto polyethylene cutter drive handle (APEG), Auto polyethylene cutter vise (APEV), Tool box
Suitable Pipe Nominal Diameter100150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use your existing charging drill driver (14.1V or higher) as the power source. The cutter body rotates with the rotational force of the drill driver and cuts automatically. If the battery capacity of the impact driver is insufficient, you can switch to manual and disconnect. The cutter wheel type blade that goes around the outer circumference enables high-quality right-angle cutting and clean cutting that does not generate chips at all.
* Impact drivers cannot be used.
Warning
* Impact drivers cannot be used.
Feature
Use your existing charging drill driver (14.1V or higher) as the power source. The cutter body rotates with the rotational force of the drill driver and cuts automatically. If the battery capacity of the impact driver is insufficient, you can switch to manual and disconnect. The cutter wheel type blade that goes around the outer circumference enables high-quality right-angle cutting and clean cutting that does not generate chips at all.

Ulasan Produk

Tidak ada ulasan