Spesifikasi
| Cutting Capacity (mm) | [Shape steel] t3.0 x L40 or less, [Flat steel plate] t3.2 x L38 (Stainless steel angle not possible) |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Safe and secure cutting work anywhere without the need for a power supply. No cutting deformation. It can be used as it is without any post-processing.
For changing steel angles. Since there is no deformation or burr on the cut surface, it can be used as it is after cutting. It is a manual type that does not require a power supply.
Since there is no noise, chips, or sparks, safe and secure cutting work is possible anywhere.
Since it is a replaceable blade method, it can be used for both "perforated angles" and "shaped steel angles" by replacing the blades.
With a handle fastener, it is convenient to carry in the field work.
[Image notes] This is a series image of the angle cutting machine.
* Use within the range of application and cutting capacity specified in the instruction manual. Modifying the tool or using it for cutting other than the specified material not only causes damage to the tool, but also causes an unexpected accident.
* Be sure to wear safety shoes, protective gloves, and protective goggles when working.
* Before starting work, check that the moving parts of the tool move smoothly and that the bolts are not loose or damaged, and do not use the product in a damaged state such as lubrication or retightening of bolts.
For changing steel angles. Since there is no deformation or burr on the cut surface, it can be used as it is after cutting. It is a manual type that does not require a power supply.
Since there is no noise, chips, or sparks, safe and secure cutting work is possible anywhere.
Since it is a replaceable blade method, it can be used for both "perforated angles" and "shaped steel angles" by replacing the blades.
With a handle fastener, it is convenient to carry in the field work.
[Image notes] This is a series image of the angle cutting machine.
* Use within the range of application and cutting capacity specified in the instruction manual. Modifying the tool or using it for cutting other than the specified material not only causes damage to the tool, but also causes an unexpected accident.
* Be sure to wear safety shoes, protective gloves, and protective goggles when working.
* Before starting work, check that the moving parts of the tool move smoothly and that the bolts are not loose or damaged, and do not use the product in a damaged state such as lubrication or retightening of bolts.
Warning
* Use within the range of application and cutting capacity specified in the instruction manual. Modifying the tool or using it for cutting other than the specified material not only causes damage to the tool, but also causes an unexpected accident.* Be sure to wear safety shoes, protective gloves, and protective goggles when working.
* Before starting work, check that the moving parts of the tool move smoothly and that the bolts are not loose or damaged, and do not use the product in a damaged state such as lubrication or retightening of bolts.
Feature
Safe and secure cutting work anywhere without the need for a power supply. No cutting deformation. It can be used as it is without any post-processing.For changing steel angles. Since there is no deformation or burr on the cut surface, it can be used as it is after cutting. It is a manual type that does not require a power supply.
Since there is no noise, chips, or sparks, safe and secure cutting work is possible anywhere.
Since it is a replaceable blade method, it can be used for both "perforated angles" and "shaped steel angles" by replacing the blades.
With a handle fastener, it is convenient to carry in the field work.
[Image notes] This is a series image of the angle cutting machine.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/f7P113841547-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
