MCC Angle corner wrench (Kunci Pipa)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Dimensions (mm)300
Jaw Opening (mm)16~48
Nominal Dimensions added10A~32A
Tooth Width (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The free head (the bending angle of the head is 30 degrees) works well with a gap.
In addition to being slim and wide, the head can move freely, improving work efficiency in tight spaces.
Feature
The free head (the bending angle of the head is 30 degrees) works well with a gap.
In addition to being slim and wide, the head can move freely, improving work efficiency in tight spaces.

Ulasan Produk

Tidak ada ulasan