LOBSTER (Lobster/Shrimp Brand/Lobtex) Bolt Cutter Aluminum Petit (Gunting Beton)
#Grup produk P113841501
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The aluminum handle is incredibly light and has been redesigned to make it even easier to use.
40% lighter than steel handles of the same size.
Two drop prevention hook mounting holes have been added.
The phosphorescent grip glows in the dark and is easy to use.
The blade opening is wider, making it easier to cut both hard and soft wire.
The asymmetrical grip makes it easier to hold.
Cutting wires, nails, fences, stainless steel wire, etc., dismantling scaffolding and binding materials at construction sites, etc.
*The grip does not have an insulating function, so please do not use it on anything that carries electricity.
*Soft materials refer to copper pipes and electric wires.
*Mild steel refers to steel materials with a hardness of 80HRB or less and a tensile strength of 490N/mm2 or less (mechanical properties).
*Hard steel refers to steel materials with a hardness of 31HRC or less and a tensile strength of 980N/mm2 or less (mechanical properties).
40% lighter than steel handles of the same size.
Two drop prevention hook mounting holes have been added.
The phosphorescent grip glows in the dark and is easy to use.
The blade opening is wider, making it easier to cut both hard and soft wire.
The asymmetrical grip makes it easier to hold.
Cutting wires, nails, fences, stainless steel wire, etc., dismantling scaffolding and binding materials at construction sites, etc.
*The grip does not have an insulating function, so please do not use it on anything that carries electricity.
*Soft materials refer to copper pipes and electric wires.
*Mild steel refers to steel materials with a hardness of 80HRB or less and a tensile strength of 490N/mm2 or less (mechanical properties).
*Hard steel refers to steel materials with a hardness of 31HRC or less and a tensile strength of 980N/mm2 or less (mechanical properties).
Warning
*The grip does not have an insulating function, so please do not use it on anything that carries electricity.*Soft materials refer to copper pipes and electric wires.
*Mild steel refers to steel materials with a hardness of 80HRB or less and a tensile strength of 490N/mm2 or less (mechanical properties).
*Hard steel refers to steel materials with a hardness of 31HRC or less and a tensile strength of 980N/mm2 or less (mechanical properties).
Feature
The aluminum handle is incredibly light and has been redesigned to make it even easier to use.40% lighter than steel handles of the same size.
Two drop prevention hook mounting holes have been added.
The phosphorescent grip glows in the dark and is easy to use.
The blade opening is wider, making it easier to cut both hard and soft wire.
The asymmetrical grip makes it easier to hold.
Use
Cutting wires, nails, fences, stainless steel wire, etc., dismantling scaffolding and binding materials at construction sites, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Bolt%20Cutter%20Aluminum%20Petit%20(Gunting%20Beton)/dxP113841501-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
