LOBSTER (Lobster/Shrimp Brand/Lobtex) Air Riveter

Sebelum PPN:
Rp26.999.900
Spesifikasi
Air Volume (L)(Usage) Air consumption per minute: 105/min or less (air pressure 0.6MPa when suctioning)
Included AccessoriesNosepiece (for DIA4.8, DIA6.4), guide pipe (for DIA4.8, DIA6.4)
Noise Level (dB)Equivalent sound pressure level LAeq 80 or less
OutputTool pulling force 18.5kN (air pressure 0.6MPa suction)
Overall Length (mm)331
ROHS Directive (Corresponding to 10 Substances)Correspondence
Stroke (mm)25
Suitable JawCJL (Super Hard Large)
Trusco Part No.668-8577
dimensions, length x height x width (mm)331x318x143

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This air riveter combines strength and gentleness.
Also compatible with high-strength rivets and S bolts (optional)
This has dramatically improved maintainability, which was a problem in the field.
Reduces the frequency of hydraulic oil replenishment (stroke reduction is less than 0.2 mm after 1 million stroke tests).
The frame head can be removed without tools.
Maintenance around the jaws and replacement of the nosepiece are now easier.
Oil leakage has been drastically reduced due to improved sealing of the hydraulic cylinder.
It features a two-tone molded resin grip that makes it easy to hold.
Fastening blind rivets
Feature
This air riveter combines strength and gentleness.
Also compatible with high-strength rivets and S bolts (optional)
This has dramatically improved maintainability, which was a problem in the field.
Reduces the frequency of hydraulic oil replenishment (stroke reduction is less than 0.2 mm after 1 million stroke tests).
The frame head can be removed without tools.
Maintenance around the jaws and replacement of the nosepiece are now easier.
Oil leakage has been drastically reduced due to improved sealing of the hydraulic cylinder.
It features a two-tone molded resin grip that makes it easy to hold.

Specification : Vacuum ON/OFF switch included
Use
Fastening blind rivets

Ulasan Produk

Tidak ada ulasan