Pro-Auto Insulated Screwdriver Replaceable 9 Piece Set (Obeng Insulasi)

Sebelum PPN:
Rp929.900
Spesifikasi
Dimensions (mm)(Pouch) 295x215
Mass (g)354
Set Contents(-)2.5.3.5.5.5.6.5x100mm, (+)No0.No1.No2x100mm, grip handle, clip holder, cloth pouch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 9-piece replaceable insulated screwdriver set.
Passes the latest compliance standards. IEC60900 (AC 1000V insulation)
Interchangeable: Can be used in two ways: attached to the grip handle and attached to the grip holder.
*Be sure to use insulated gloves when using.
*Be sure to inspect the tool before use, and if there is any damage to the insulation coating or the tool body, please stop using it immediately.
Warning
*Be sure to use insulated gloves when using.
*Be sure to inspect the tool before use, and if there is any damage to the insulation coating or the tool body, please stop using it immediately.
Feature
A 9-piece replaceable insulated screwdriver set.
Passes the latest compliance standards. IEC60900 (AC 1000V insulation)
Interchangeable: Can be used in two ways: attached to the grip handle and attached to the grip holder.

Ulasan Produk

Tidak ada ulasan