KTC 9.5sq.T type tamper-proof Torx bit socket/E type Torx wrench set

Sebelum PPN:
Rp5.999.900
Spesifikasi
Case Dimensions (width x depth x height) (mm)275x150x50
Mass (kg)1.6
Tip ShapeTamper-proof T-type Torx/E-type Torx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mixed set that can cover both T-type tamper-proof and E-type.
Enriched enrollment that supports a wide range of work.
Bits and wrenches can be managed collectively with a dedicated resin molding tray.
Feature
A mixed set that can cover both T-type tamper-proof and E-type.
Enriched enrollment that supports a wide range of work.
Bits and wrenches can be managed collectively with a dedicated resin molding tray.

Ulasan Produk

Tidak ada ulasan