Pro-Auto 9.5 Diamond special bit socket

Sebelum PPN:
Rp199.900 - Rp239.900
Spesifikasi
Bit total Length (mm)21
Overall Length (mm)47
Square drive size9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diamond Tip Hex Bit Socket 9.5(3/8)
Unlike conventional diamond coating processing, the new processing of sintered alloy with embedded diamond chips dramatically extends life.
For all maintenance work
*Please use gloves and safety glasses when working.
Warning
*Please use gloves and safety glasses when working.
Feature
Diamond Tip Hex Bit Socket 9.5(3/8)
Unlike conventional diamond coating processing, the new processing of sintered alloy with embedded diamond chips dramatically extends life.
Use
For all maintenance work

Ulasan Produk

Tidak ada ulasan