Pro-Auto 7 piece set flex combination wrench

Sebelum PPN:
Rp2.099.900
Spesifikasi
Mass (kg)1.2
Set Contents8/10/12/13/14/17/19mm, vinyl pouch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tool that integrates a spanner and a socket, the socket part has an oscillating mechanism (flex mechanism)
The swing mechanism allows you to work in tight spaces while avoiding obstacles.
The speed-up effect is also excellent.
You can also work with it straight as if it were a screwdriver handle.
Color coded for easy size identification.
Feature
A tool that integrates a spanner and a socket, the socket part has an oscillating mechanism (flex mechanism)
The swing mechanism allows you to work in tight spaces while avoiding obstacles.
The speed-up effect is also excellent.
You can also work with it straight as if it were a screwdriver handle.
Color coded for easy size identification.

Ulasan Produk

Tidak ada ulasan