Spesifikasi
| Minimum Scale (Nm) | 0.01 |
|---|---|
| Overall Length (mm) | 223 |
| Power Input (V) | 18650 type lithium-ion rechargeable battery (3.7 |
| Square Drive (mm) | 6.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is the successor model to the GED series digital torque wrench "Memolux."
Using Bluetooth wireless communication, measurement data can be output to general-purpose apps such as Excel without the need for a dedicated receiver or app.
It is easy to use because it notifies you when the target torque is reached by sound, light, and vibration.
Five pass/fail judgment settings can be set.
It has a backlight and a larger display screen than the GED series, making it highly visible.
The three colors of light - yellow, green, and red - provide excellent visibility.
It is powered by a reusable 18650 lithium-ion battery, making it very economical.
Data management for machine assembly work.
History management for maintenance and inspection work on various machines and equipment.
Data management for research and testing.
*Please use within the torque measurement range.
*This product is not waterproof.
*To maintain measurement accuracy, we recommend that you perform regular torque calibration.
Using Bluetooth wireless communication, measurement data can be output to general-purpose apps such as Excel without the need for a dedicated receiver or app.
It is easy to use because it notifies you when the target torque is reached by sound, light, and vibration.
Five pass/fail judgment settings can be set.
It has a backlight and a larger display screen than the GED series, making it highly visible.
The three colors of light - yellow, green, and red - provide excellent visibility.
It is powered by a reusable 18650 lithium-ion battery, making it very economical.
Data management for machine assembly work.
History management for maintenance and inspection work on various machines and equipment.
Data management for research and testing.
*Please use within the torque measurement range.
*This product is not waterproof.
*To maintain measurement accuracy, we recommend that you perform regular torque calibration.
Warning
*Please use within the torque measurement range.*This product is not waterproof.
*To maintain measurement accuracy, we recommend that you perform regular torque calibration.
Feature
This is the successor model to the GED series digital torque wrench "Memolux."Using Bluetooth wireless communication, measurement data can be output to general-purpose apps such as Excel without the need for a dedicated receiver or app.
It is easy to use because it notifies you when the target torque is reached by sound, light, and vibration.
Five pass/fail judgment settings can be set.
It has a backlight and a larger display screen than the GED series, making it highly visible.
The three colors of light - yellow, green, and red - provide excellent visibility.
It is powered by a reusable 18650 lithium-ion battery, making it very economical.
Use
Data management for machine assembly work.History management for maintenance and inspection work on various machines and equipment.
Data management for research and testing.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(wireless%20communication%20type)/kqP113839746-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
