Pro-Auto 3/8 insulated torque wrench

Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimensions (mm)D37xT53
Mass (g)955
Measuring Range (N m)10~50
Overall Length (mm)388
Square Drive (mm)9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

A strong, single-layer coating that is resistant to wear and peeling. Compared to rubber-based insulating materials, the special coating chemical process allows for a thinner design.
It also makes it easier to use in tight spaces.
Ideal for servicing hybrid and electric vehicles.
It has a ratchet function and a one-way click type that tightens only to the right.
The product complies with the latest EN60900 (European Committee for Standardization) standard, and its insulation performance has passed the rigorous tests required by IEC60900 (International Electrotechnical Commission).
For maintenance of HV and EV vehicles
* Always wear insulating gloves when using this product.
* Always inspect the tool before use, and if you notice any damage to the insulation or the tool itself, immediately discontinue use. * We do not deliver to private homes (detached houses or apartment buildings).
Warning
* Always wear insulating gloves when using this product.
* Always inspect the tool before use, and if you notice any damage to the insulation or the tool itself, immediately discontinue use. * We do not deliver to private homes (detached houses or apartment buildings).
Feature

A strong, single-layer coating that is resistant to wear and peeling. Compared to rubber-based insulating materials, the special coating chemical process allows for a thinner design.
It also makes it easier to use in tight spaces.
Ideal for servicing hybrid and electric vehicles.
It has a ratchet function and a one-way click type that tightens only to the right.
The product complies with the latest EN60900 (European Committee for Standardization) standard, and its insulation performance has passed the rigorous tests required by IEC60900 (International Electrotechnical Commission).
Use
For maintenance of HV and EV vehicles

Ulasan Produk

Tidak ada ulasan