KTC Air Impact Wrench Large Mega Impact 25.4Sq (Kunci Sok Angin)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Air inletPT1/2
Capacity (Bolt Diameter)M45
Mass (kg)12
Maximum Torque (Nm)2000
Overall Length (mm)535
Rotation Speed at No Load (min<sup>-1</sup>[rpm])5000
Square Drive (mm[inch])25.4(1)
Suitable Hose Inner Dia. (DIAmm)11
Trusco Part No.117-5537

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High power with a maximum torque of 200kgf m (2000N m).
Durability is improved by high precision processing.
A handle with anti-vibration rubber that is gentle on the hands.
Feature
High power with a maximum torque of 200kgf m (2000N m).
Durability is improved by high precision processing.
A handle with anti-vibration rubber that is gentle on the hands.

Ulasan Produk

Tidak ada ulasan