KTC Impact Wrench Lightweight Type 25.4 sq (Kunci Sok Angin)

Sebelum PPN:
Rp21.999.900
Spesifikasi
Air Hose Inner Diameter (mm)11 or more
Air inletR1/2(PT1/2)
Capacity BoltM38
Included AccessoriesAir coupler, air tool oil x 1 each
Mass (kg)7.6
Maximum Torque (Nm)1900
Practical Torque (Nm)1600
Rotation Speed at No Load (min<sup>-1</sup>[rpm])0~5600
Square drive size25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The twin hammer mechanism which gave high power and weight reduction is adopted.
Uses an aluminum die-cast body.
The teasing throttle which can adjust the rotation by pulling the trigger is adopted.
The regulator function is a 4-step adjustment type for both left and right.
The side handle can be fixed at any position in 360 °.
The anvil has pin holes and is compatible with the pin removal prevention safety mechanism AMBAC (Unback) system (PAT.) Developed by KTC.
For maintenance of large vehicles
Feature
The twin hammer mechanism which gave high power and weight reduction is adopted.
Uses an aluminum die-cast body.
The teasing throttle which can adjust the rotation by pulling the trigger is adopted.
The regulator function is a 4-step adjustment type for both left and right.
The side handle can be fixed at any position in 360 °.
The anvil has pin holes and is compatible with the pin removal prevention safety mechanism AMBAC (Unback) system (PAT.) Developed by KTC.
Use
For maintenance of large vehicles

Ulasan Produk

Tidak ada ulasan