Spesifikasi
| Dimension B (mm) | 70.6 |
|---|---|
| Dimension L (mm) | 1231 |
| H(mm) | 35.5 |
| Mass (kg) | 6.7 |
| Minimum Scale (Nm) | 5 |
| Number of Gear Teeth | 40 |
| Square drive size | 25.4 |
| Torque Measurement Range (N m) | 150~800 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A torque wrench that can be set to a torque between 150 and 800 Nm.
A line indicating the point of force has been added to the grip, allowing for more accurate torque transmission.
The overall length is 180mm longer than the previous model, making it easier to work in the high torque range.
Can be used in both clockwise and counterclockwise directions.
Comes with a dedicated plastic case for convenient storage.
*Please use within the torque measurement range.
*Do not use by extending pipes, etc.
*Do not hit the product with a hammer or drop it, or subject it to strong impact.
*This product is not waterproof.
*To maintain measurement accuracy, we recommend that you perform torque calibration regularly.
*When storing, set the torque to the lowest value.
A line indicating the point of force has been added to the grip, allowing for more accurate torque transmission.
The overall length is 180mm longer than the previous model, making it easier to work in the high torque range.
Can be used in both clockwise and counterclockwise directions.
Comes with a dedicated plastic case for convenient storage.
*Please use within the torque measurement range.
*Do not use by extending pipes, etc.
*Do not hit the product with a hammer or drop it, or subject it to strong impact.
*This product is not waterproof.
*To maintain measurement accuracy, we recommend that you perform torque calibration regularly.
*When storing, set the torque to the lowest value.
Warning
*Please use within the torque measurement range.*Do not use by extending pipes, etc.
*Do not hit the product with a hammer or drop it, or subject it to strong impact.
*This product is not waterproof.
*To maintain measurement accuracy, we recommend that you perform torque calibration regularly.
*When storing, set the torque to the lowest value.
Feature
A torque wrench that can be set to a torque between 150 and 800 Nm.A line indicating the point of force has been added to the grip, allowing for more accurate torque transmission.
The overall length is 180mm longer than the previous model, making it easier to work in the high torque range.
Can be used in both clockwise and counterclockwise directions.
Comes with a dedicated plastic case for convenient storage.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
