KTC 19.0 sq Wheel nut long combination socket

Sebelum PPN:
Rp2.899.900
Spesifikasi
Depth H (mm)14
Dimension S1 (mm)41
Dimension S2 (mm)21
Mass (g)2.6
Outer Diameter D1 (DIAmm)58 (Socket part)
Overall Length L (mm)450
Square drive size19
Trusco Part No.113-3741

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A labor-saving tool that can be used with a single wrench to tighten and loosen the outer nut and inner nut. It is a thin type and is also effective for vehicles with a small clearance between the wheel hub and wheel nut. By integrating the combination socket and extension bar, rattling is eliminated and more accurate torque management is possible even when using a torque wrench. Due to the long design with a total length of 450 mm, it can be used without interference even with a wide body.
* Combine the black pin with the black ring and the silver pin with the gray ring.
Warning
* Combine the black pin with the black ring and the silver pin with the gray ring.
Feature
A labor-saving tool that can be used with a single wrench to tighten and loosen the outer nut and inner nut. It is a thin type and is also effective for vehicles with a small clearance between the wheel hub and wheel nut. By integrating the combination socket and extension bar, rattling is eliminated and more accurate torque management is possible even when using a torque wrench. Due to the long design with a total length of 450 mm, it can be used without interference even with a wide body.

Ulasan Produk

Tidak ada ulasan