KTC 12.7sq.Wheel guard socket set for impact wrench (long thin wall)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Set ContentsBP49-17G,19G,21G

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of dedicated sockets (BP49-17G, 19G, 21G) used for loosening and tightening automobile wheel nuts.
Comes with a resin guard that prevents the wheels from being scratched.
A set of 3 sizes, 17mm, 19mm, and 21mm, which are frequently used.
The size is easy to identify by color.
The color of the guard is the same as the color of the socket body, making it easy to identify.
Increased durability by increasing the thickness of the contact patch at the tip of the guard.
Also effective for low head nuts.
Durability is improved by the torsion effect due to the constriction in the center of the socket.
The total length that is hard to shake and does not interfere with the wheel.
A rubber cushion that is easy on decorative nuts is attached to the bottom of the caliber.
* Sockets and guards are consumables. If any abnormality such as wear is found, replace it with a new one.
Warning
* Sockets and guards are consumables. If any abnormality such as wear is found, replace it with a new one.
Feature
A set of dedicated sockets (BP49-17G, 19G, 21G) used for loosening and tightening automobile wheel nuts.
Comes with a resin guard that prevents the wheels from being scratched.
A set of 3 sizes, 17mm, 19mm, and 21mm, which are frequently used.
The size is easy to identify by color.
The color of the guard is the same as the color of the socket body, making it easy to identify.
Increased durability by increasing the thickness of the contact patch at the tip of the guard.
Also effective for low head nuts.
Durability is improved by the torsion effect due to the constriction in the center of the socket.
The total length that is hard to shake and does not interfere with the wheel.
A rubber cushion that is easy on decorative nuts is attached to the bottom of the caliber.

Ulasan Produk

Tidak ada ulasan