KTC 12.7 sq wheel mounting dedicated torque wrench

Sebelum PPN:
Rp3.699.900
Spesifikasi
Head ShapeRatchet type
Main applicationVehicle maintenance
Mass (kg)1.3
Overall Length (mm)517
Set Torque (N m)140
Square drive size12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
140N m wheel mounting torque wrench that does not require torque setting. The set torque can be easily determined by the color of the cover. When the specified tightening torque is reached, you can feel a light shock or hear a "click" to confirm that the tightening has been completed. Uses a union mechanism that prevents the socket from coming off the torque wrench unless the push button is pressed. The measurement accuracy is ±3%, which meets the ISO standard.
Dedicated torque wrench for wheel bolts that require high tightening torque.
*Some models are not applicable. Please use after confirming the specified torque value specified by the manufacturer. *Please handle with care as this is a measuring tool. In particular, never drop, throw, hit, etc. * Do not disassemble anything other than the ratchet part. Torque value may go wrong. *It is recommended to calibrate and adjust when using the repair kit.
Warning
*Some models are not applicable. Please use after confirming the specified torque value specified by the manufacturer. *Please handle with care as this is a measuring tool. In particular, never drop, throw, hit, etc. * Do not disassemble anything other than the ratchet part. Torque value may go wrong. *It is recommended to calibrate and adjust when using the repair kit.
Feature
140N m wheel mounting torque wrench that does not require torque setting. The set torque can be easily determined by the color of the cover. When the specified tightening torque is reached, you can feel a light shock or hear a "click" to confirm that the tightening has been completed. Uses a union mechanism that prevents the socket from coming off the torque wrench unless the push button is pressed. The measurement accuracy is ±3%, which meets the ISO standard.
Use
Dedicated torque wrench for wheel bolts that require high tightening torque.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait