KTC 12.7 sq. long socket for wheel nuts

Sebelum PPN:
Rp829.900
Spesifikasi
Mass (g)360
Overall Length (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is 180mm long and specially designed to fit the body shape.
Long size perfect for RVs.
The long size eliminates the need for an extension bar, improving workability.
Comes with a rubber cushion that is gentle on plated nuts and painted nuts.
*Since it is made specifically for wheel nuts, its structural design means that it has a low load capacity.
Warning
*Since it is made specifically for wheel nuts, its structural design means that it has a low load capacity.
Feature
It is 180mm long and specially designed to fit the body shape.
Long size perfect for RVs.
The long size eliminates the need for an extension bar, improving workability.
Comes with a rubber cushion that is gentle on plated nuts and painted nuts.

Ulasan Produk

Tidak ada ulasan