Pro-Auto Insulated Screwdriver Torque Replaceable Set 11 Pieces (Obeng Insulasi)

Sebelum PPN:
Rp4.599.900
Spesifikasi
Dimensions (mm)(Pouch) 330x270
Mass (g)760
Set Contents(-)5.5, (+) No2/No3, TH20H/25H/30H with tamper-proof holes, H3H/4H/5H with tamper-proof holes, torque driver grip/adjustable bar, cloth pouch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
11-piece replaceable insulated torque screwdriver set.
Passes the latest compliance standards. IEC60900 (AC 1000V insulation)
Idling type with no overtorque. Insert the adjustable bar into the square end of the torque driver grip to set the torque.
Replaceable type: Easy to attach and detach by turning and pulling.
For maintenance work on electric vehicles, hybrid vehicles, etc.
*Be sure to use insulated gloves when using.
*Be sure to inspect the tool before use, and if there is any damage to the insulation coating or the tool body, please stop using it immediately.
Warning
*Be sure to use insulated gloves when using.
*Be sure to inspect the tool before use, and if there is any damage to the insulation coating or the tool body, please stop using it immediately.
Feature
11-piece replaceable insulated torque screwdriver set.
Passes the latest compliance standards. IEC60900 (AC 1000V insulation)
Idling type with no overtorque. Insert the adjustable bar into the square end of the torque driver grip to set the torque.
Replaceable type: Easy to attach and detach by turning and pulling.
Use
For maintenance work on electric vehicles, hybrid vehicles, etc.

Ulasan Produk

Tidak ada ulasan