Spesifikasi
| Case Dimensions (mm) | 490x280x75 |
|---|---|
| Mass (kg) | 3.6 |
| Set Contents | 1/2" socket: 10, 12, 13, 14, 17, 19, 21, 22, 24, 27, 30, 32mm, 1/2" ratchet handle 250mm, 1/2" extension bar 125, 250mm |
| Square Drive (mm) | 12.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A set of 15 insulated tools.
Ideal for communication and electrical equipment construction!
Passes the latest compliance standards. EN60900/IEC60900 (AC 1000V insulation)
Hard injection processing. Thanks to the single-layer specification for a strong film that is resistant to friction and peeling, the special film processing allows for a thinner design compared to rubber-based insulation materials. Improved usability in narrow spaces. It is resistant to friction and peeling, and has increased durability.
For communication electrical equipment construction, maintenance work for electric vehicles, hybrid vehicles, etc.
*Be sure to use insulated gloves when using.
*Be sure to inspect the tool before use, and if there is any damage to the insulation coating or the tool body, please stop using it immediately.
Ideal for communication and electrical equipment construction!
Passes the latest compliance standards. EN60900/IEC60900 (AC 1000V insulation)
Hard injection processing. Thanks to the single-layer specification for a strong film that is resistant to friction and peeling, the special film processing allows for a thinner design compared to rubber-based insulation materials. Improved usability in narrow spaces. It is resistant to friction and peeling, and has increased durability.
For communication electrical equipment construction, maintenance work for electric vehicles, hybrid vehicles, etc.
*Be sure to use insulated gloves when using.
*Be sure to inspect the tool before use, and if there is any damage to the insulation coating or the tool body, please stop using it immediately.
Warning
*Be sure to use insulated gloves when using.*Be sure to inspect the tool before use, and if there is any damage to the insulation coating or the tool body, please stop using it immediately.
Feature
A set of 15 insulated tools.Ideal for communication and electrical equipment construction!
Passes the latest compliance standards. EN60900/IEC60900 (AC 1000V insulation)
Hard injection processing. Thanks to the single-layer specification for a strong film that is resistant to friction and peeling, the special film processing allows for a thinner design compared to rubber-based insulation materials. Improved usability in narrow spaces. It is resistant to friction and peeling, and has increased durability.
Use
For communication electrical equipment construction, maintenance work for electric vehicles, hybrid vehicles, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
