KTC Plastic Hard Case (Kotak Perkakas)

Sebelum PPN:
Rp649.900
Spesifikasi
Allowable Load (kg)10
Dimensions, Width W x Depth D x Height H (mm)385x202x140
Included AccessoriesPartition plate for middle plate x 2
Inner dimensions (width W x depth D x height H) (mm)When using medium plate: 345 x 150 x 65
Mass (kg)0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A series of plastic hard cases that are shock-resistant and durable, making them ideal for carrying and organizing.
The EKP-5 is easy to use with its compact size and solid storage capacity, and now comes in a black color that makes dirt less noticeable, making it ideal for organizing everything from tools and parts to hobby supplies that you take with you when you go on a maintenance trip.
The lid and main body are joined with a double-layered structure. The handle attachment is also separate from the main body, preventing water and dust from getting in. (Note: This product is not waterproof.)
Comes with one removable inner tray, convenient for storing small items.
Feature
A series of plastic hard cases that are shock-resistant and durable, making them ideal for carrying and organizing.
The EKP-5 is easy to use with its compact size and solid storage capacity, and now comes in a black color that makes dirt less noticeable, making it ideal for organizing everything from tools and parts to hobby supplies that you take with you when you go on a maintenance trip.
The lid and main body are joined with a double-layered structure. The handle attachment is also separate from the main body, preventing water and dust from getting in. (Note: This product is not waterproof.)
Comes with one removable inner tray, convenient for storing small items.

Ulasan Produk

Tidak ada ulasan