KTC Chest with 3 Tiers and 3 Drawers (Kotak Perkakas)

Sebelum PPN:
Rp6.299.900
Spesifikasi
Allowable Load (kg)Top: 8.5
Dimensions, Width W x Depth D x Height H (mm)Top part: 500 x 200 x 60
Drawer Load Capacity (kg)5
Included AccessoriesTop mat x 1, drawer mat x 3
Main Unit Dimensions, Width W x Depth D x Height H (mm)520x215x300
Mass (kg)10.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 2025 NEW model features an easy-to-hold soft grip and a completely redesigned design. The embossed KTC logo accentuates the beauty of the chest. Even though it is small, it has a snap lock that can be used in one place. It can be opened and closed easily with one hand. It can also be locked with a padlock (sold separately) that is Φ5mm or less. It has a soft grip that is easy to carry. It is not slippery even when wearing gloves, reducing the burden on your hands when transporting. The drawers are bent down to the smallest details to reduce the risk of injury such as cuts. The top part and three drawers provide excellent storage capacity. Even when many tools are stored, the ball bearing slide rails allow you to pull them out with little force.
Feature
The 2025 NEW model features an easy-to-hold soft grip and a completely redesigned design. The embossed KTC logo accentuates the beauty of the chest. Even though it is small, it has a snap lock that can be used in one place. It can be opened and closed easily with one hand. It can also be locked with a padlock (sold separately) that is Φ5mm or less. It has a soft grip that is easy to carry. It is not slippery even when wearing gloves, reducing the burden on your hands when transporting. The drawers are bent down to the smallest details to reduce the risk of injury such as cuts. The top part and three drawers provide excellent storage capacity. Even when many tools are stored, the ball bearing slide rails allow you to pull them out with little force.

Ulasan Produk

Tidak ada ulasan