IMADA XY table XY-500N series

Sebelum PPN:
Rp27.999.900 - Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sample position can be finely adjusted in the X and Y directions (minimum movement width: 0.8 mm, XY-500N-M8/BB only).
It is ideal for compressive and tensile measurements of samples that require precise alignment, such as substrates.
The height is kept low, allowing for effective use of the test stand stroke.
Choose from three types to suit your measurement needs.
The XY-500N series is a thin XY table that can support a maximum load of 1000N. It allows fine adjustment of the sample position in the X and Y directions (minimum movement width: 0.8mm, XY-500N-M8/BB only). It is ideal for compression and tension measurements of samples that require precise positioning, such as circuit boards.
Feature
Specification
*X-axis travel: ±30mm*Y-axis travel: ±30mm*Usage scenarios:.Attach a vise, etc..Attach an optional attachment together with the stand accessory, GF-1/2*Hole size: M8*Maximum compressive load: 1000N*Maximum tensile load: 500N

Ulasan Produk

Tidak ada ulasan