IMADA Unit Nirkabel Seri WL01 (Modul Transmisi Nirkabel)

Sebelum PPN:
Rp3.399.900 - Rp10.999.900
Spesifikasi
Communication Distance (m)Approximately 20 (in a clear environment)
Compatible SoftwareForce Logger (included, Ver. 2.10 or later), Force Logger Plus (sold separately, Ver. 1.10 or later)
Suitable ModelZTA/ZTS (including sensor separate type), eZT, DTXA/S, HTGA/S, FA Plus2, eFA Plus2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is wireless communication, data can be received even from a distance.
Data reception detection and interference prevention functions support reliable transmission.
It can be incorporated into your own system using the communication format.
Imada's wireless unit WL01 series is a convenient product for outputting data from measuring instruments. Because it communicates wirelessly, data can be received even from a distance.
*This can only be used with force gauges and other measuring instruments with firmware version 3.10 or later. If the firmware is older than version 3.10, a firmware update or replacement and calibration of the internal circuit board is required. Please check the firmware version before purchasing.
*Due to legal regulations regarding wireless and radio waves, there are restrictions on the countries and regions in which it can be used. There are no restrictions on use within Japan.
Feature
Specification
Wireless communication standard/frequency: IEEE802.15.4 compliant/2.4GHz universal frequency, ARIB STD-T66 (Japan/Technical Approval) CE marking (RE Directive) compliant

Ulasan Produk

Tidak ada ulasan