KENIS Wind speed/wind vane

Sebelum PPN:
Rp42.999.900
Spesifikasi
AccuracyWind speed: ±5% Wind direction: ±3°
Dimensions (mm)82DIAx224
Included AccessoriesCharger USB cable Software CD Carrying case
Mass (g)585
Measuring RangeWind speed: 0~40m/s Wind direction: 0~359°
Operation EnvironmentTemperature: -40°C to 80°C Humidity: 95% RH or less (no condensation)
Power SupplyRechargeable lithium battery
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionWind speed: 0.01 m/s Wind direction: 1°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an anemometer that uses ultrasound to measure wind speed and direction in the air.
Displays wind speed and direction data in real time.
It has a screw hole for mounting on a tripod for measurement purposes.
It has a data logger function that can record data for approximately 10 days at 1-second intervals, and the recorded data can be transferred to a computer using the software and USB cable provided with the unit and saved in Excel format.
The built-in Bluetooth module allows you to receive test data in real time via your mobile phone using software.

Ulasan Produk

Tidak ada ulasan