IMADA Wedge chuck KC series

Sebelum PPN:
Rp10.999.900
Spesifikasi
Jaw Opening Width (mm)Up to 5
Length (mm)26
Mass of Main Unit (g)Approximately 565
Maximum Working Load (N)5000
Mounting Screw DiameterM10
Tip Width (mm)23.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for tensile testing of wires, cables, and stretchy metal pieces.
The sample can be grasped with one touch, allowing for efficient measurement.
The wedge mechanism firmly holds even easily deformed samples.
The KC-100/1001/5000 are wedge chucks that can handle a maximum load of 5000N. The wedge mechanism automatically increases the clamping force when the gripped sample is pulled. These chucks are ideal for tensile testing of thin samples that are easily pulled out or thin samples that are easily deformed.
Feature
Specification
Maximum swing angle (mounting part): approx. 10 degrees

Ulasan Produk

Tidak ada ulasan