KENIS Waterproof max/min thermometer

Sebelum PPN:
Rp1.399.900 - Rp1.699.900
Spesifikasi
Accuracy±0.5°C (-40 to -10°C, 21 to 115°C) ±0.3°C (-10 to 20°C) ±1.0°C (others)
Dust/Water ProtectionIP56
Measurement Temperature Range (°C)-40~155
Power SupplyAlkaline button battery LR44 x 1 (included)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a maximum and minimum thermometer with excellent waterproofness. It has an automatic calibration function. 12214-05 comes with a heat insulation cover that covers the main body, so it can be used to check the sterilization temperature.

Ulasan Produk

Tidak ada ulasan