KYORITSU ELECTRICAL INSTRUMENTS Voltage sensor (for 5020)

Sebelum PPN:
Rp2.499.900
Spesifikasi
Accuracy±1.0%rdg±0.1mV
Applicable StandardIEC/EN 61010-1: 2001 Measurement CAT.III 600V Contamination degree 2, IEC/EN 61010-031: 2002, EN 61326: 2001 (EMC standard)
Dimensions, Width W x Height H x Depth D (mm)26 x 87 x 17 (excluding protrusions)
Environmental Conditions to UseIndoors up to an altitude of 2000m
Frequency Range (Hz)50/60
Height (mm)87
Included AccessoriesInstruction manual
Input MethodDifferential input (floating voltage can be measured)
Length (mm)17
Mass (g)About 135
Maximum Input VoltageAC600Vrms,848.4Vpeak
Measuring Range6~600V
Operating Temperature/Humidity Range-10 to 50 ° C, relative humidity 85% or less (no condensation)
Output Impedance (ohm)About 180
Output TerminalMINI DIN 6PIN
Output VoltageAC0-60mV (output/input: 0.1mV/V)
Overall Length (m)About 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floating voltage (phase-to-phase voltage that is not grounded) can be measured

Ulasan Produk

Tidak ada ulasan