IMADA Variable weight reciprocating friction measurement jig

Sebelum PPN:
Rp64.999.900
Spesifikasi
Included AccessoriesVWF-ATH (attachment holder), VWF-CAM6 (M6 conversion shaft)
Mass (g)Attachment holder: 45M6 Conversion shaft: 6
Mass (kg)Lift balance unit: 2.2 Table unit: 1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measures the friction force between a flat test piece such as paper and a contact such as a pen.
By changing the contact holder, a variety of samples can be measured.
It is also possible to adjust the vertical load using weights and perform reciprocating friction tests.
Optional software allows you to easily calculate the static and average dynamic friction coefficients.
The VWF-10N-J is a friction measurement jig that can be attached to the MH2-500N to enable (reciprocating) friction tests of various samples. A vertical load can be generated by placing a weight prepared by the user on the weight pan.
Feature
Specification
*Maximum sample thickness: 8mm*Maximum vertical load: 1000g, *A weight of 5g or more is required for measurement. The weight is not included, so please prepare it yourself. *Attachable contact mass: Less than 320g (including the contact holder and attachment mass used) *Compatible force gauge: Digital force gauge ZTS/ZTA series *Compatible test stand: MH2-500N

Ulasan Produk

Tidak ada ulasan