KENIS UV-LED irradiation device

Sebelum PPN:
Rp40.999.900
Spesifikasi
AS ONE Part Number1-4849-03
Dimensions (mm)DIA12 x 45 (light source), 48 x 70 x 96 (controller)
LED Life (hour)About 30000
Lighting device365nm, high power UVLED, dimmable
Output(UV irradiation) 4000mW/cm² or more
Power Supply12 to 24 VDC (AC adapter included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact UV LED irradiation device suitable for UV adhesion and inspection. ULEDN-101 is a type dedicated to installation inside the device that integrates the irradiation unit, heat dissipation fins, and controller.

Ulasan Produk

Tidak ada ulasan