Spesifikasi
| Accuracy | ±(1% rdg + 0.1) mm |
|---|---|
| Automatic Power Off | 5 minutes, 10 minutes, 30 minutes (can be canceled) |
| Dimensions (mm) | Approx. W72 x H 135 x D 37 |
| Display | Dot matrix display (with backlight) |
| Included Accessories | Probe, test piece (steel 4mm thick), hard case, couplant, instruction manual (with warranty) |
| Mass (g) | Main unit: approx. 220 (excluding probe), probe: approx. 46 |
| Measurement Method | Ultrasonic pulse reflection type |
| Measuring Range (mm) | 1.0 to 350 (steel) |
| Memory | Up to 100 |
| Operating Temperature/Humidity Range | 0 to + 40 ° C, 80% RH or less (no condensation) |
| Option | Couplant: STGC-01 |
| Part Number | STG-02 (with calibration certificate, inspection report, and traceability) |
| Pipe Dimensions (mm) | [Minimum] Outer diameter: DIA20, Wall thickness: 3 (Steel) |
| Power Supply | 3 x AA batteries |
| Probe | Integrated cable, total length: approx. 950 mm, operating frequency: 5 MHz, outer diameter (contact surface diameter): DIA 18 mm (DIA10 mm) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution (mm) | 0.01 (1 to 99)/0.1 (100 or more) |
| Sampling | Approximately 2 times/second |
| Setting Range | Sound speed: 1000 to 9999 m/s |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is possible to measure the thickness of various materials, from metals to non-metals.
The thickness is calculated by measuring the time it takes for the ultrasonic waves output from the transducer to enter the object, reflect off the opposite surface, and return (propagation time).
It can easily measure the thickness of finished metal processed products, inspect for corrosion on pipes and steel plates, and measure thicknesses in areas that are difficult to measure with calipers or micrometers.
Equipped with a backlit LCD for convenient use in dark places.
Equipped with auto power off function to reduce battery consumption.
Thickness management during manufacturing and maintenance of metal processed products and resin material products Maintenance management to check the thinning and corrosion status of tanks, piping, etc.
* We do not deliver to private homes (detached houses / apartments).
The thickness is calculated by measuring the time it takes for the ultrasonic waves output from the transducer to enter the object, reflect off the opposite surface, and return (propagation time).
It can easily measure the thickness of finished metal processed products, inspect for corrosion on pipes and steel plates, and measure thicknesses in areas that are difficult to measure with calipers or micrometers.
Equipped with a backlit LCD for convenient use in dark places.
Equipped with auto power off function to reduce battery consumption.
Thickness management during manufacturing and maintenance of metal processed products and resin material products Maintenance management to check the thinning and corrosion status of tanks, piping, etc.
* We do not deliver to private homes (detached houses / apartments).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rkP113832992-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
