Custom Ultimate tachometer

Sebelum PPN:
Rp7.699.900 - Rp8.499.900
Spesifikasi
Battery Life (continuous use)Approx. 30 (when using alkaline batteries)
Dimensions, Width W x Height H x Depth D (mm)50.9x132.9x24.7
Included AccessoriesInstruction manual, strap, protective cover, reflective tape
Mass (g)115 (including battery when protective cover is attached)
Measuring Accuracy±(0.02%rdg+1dgt)
Measuring Range100~99999rpm
Operating Temperature/Humidity Range0 to + 50 ° C, 70% RH or less (no condensation)
Resolution0.1rpm (100-19999.9rpm), 1rpm (other than the left)
Sampling2 times/sec
Storage Temperature/Humidity Range-20 to + 60 ° C, 80% RH or less (no condensation)
Suitable Battery2 x AAA (1.5V) batteries

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and lightweight size, convenient style to carry with integrated case Non-contact, safe and easy measurement included Reflective tape for measurement included With data hold function to fix measured values Maximum / minimum / average value display function With With auto power off function to prevent battery consumption due to forgetting to turn off (can be released)
With a backlight function that is convenient when working in the dark
For checking the number of rotations of rotating bodies such as motors
*Products with part numbers that include (with calibration certificate and traceability system chart provided by a calibration company) have their measuring instruments calibrated at the time of shipment, and the relevant calibration-related documents are included. *When placing your order, please specify the address to be written on the document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan