Custom Ultimate differential pressure gauge

Sebelum PPN:
Rp24.999.900
Spesifikasi
Battery Life (continuous use)Approx. 50 (when using alkaline batteries)
Calibration CertificateGeneral calibration
Dimensions, Width W x Height H x Depth D (mm)50.9x132.9x24.7
Included AccessoriesInstruction manual, strap, protective cover
Mass (g)Approx. 117 (including battery when protective cover is attached)
Measuring Accuracy± 0.03hPa (0 to 0.30hPa), ± 0.05hPa (0.31 to 1.00), ± (1.5% rdg + 0.1hPa) (other than those on the left)
Measuring Range (hPA)0~100
Operating Temperature/Humidity Range0 to + 50 ° C, 70% RH or less (no condensation)
Part NumberDPG-01U (with calibration certificate)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution0.01hPa
Sampling2 times/sec
Storage Temperature/Humidity Range-20 to + 60 ° C, 80% RH or less (no condensation)
Suitable Battery2 x AAA (1.5V) batteries
Trusco Part No.449-2137

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and lightweight size, convenient to carry with case integrated With data hold function to fix measured values Maximum / minimum / average value display function With auto power off function to prevent battery consumption due to forgetting to turn off (can be canceled)
With a backlight function that is convenient when working in the dark
For absolute pressure measurement
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.

Ulasan Produk

Tidak ada ulasan