Custom Ultimate absolute pressure gauge

Sebelum PPN:
Rp26.999.900
Spesifikasi
Accuracy±3.0hPa
Battery Life (continuous use)Approx. 600 (when using alkaline batteries)
Calibration CertificateGeneral calibration
Dimensions, Width W x Height H x Depth D (mm)50.9x132.9x24.7
Included AccessoriesInstruction manual, strap, protective cover
Mass (g)Approx. 119 (with battery)
Measurable FluidCompressed air
Operating Temperature/Humidity Range0 to + 50 ° C, 70% RH or less (no condensation)
Part NumberPG-01U (with calibration certificate)
Pressure Range (Pa)300~1200
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution0.1hPa
Sampling2 times/sec
Storage Temperature/Humidity Range-20 to + 60 ° C, 80% RH or less (no condensation)
Suitable Battery2 x AAA (1.5V) batteries
Trusco Part No.449-2323
TypeGeneral purpose pressure gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to measure the air pressure of equipment. Compact and lightweight size, convenient to carry with a case. With data hold function to fix the measured value. With maximum / minimum / average value display function. Auto to prevent battery consumption due to forgetting to turn off. With power-off function (can be released)
With a backlight function that is convenient when working in the dark
For differential pressure measurement
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Measurement tube is not included. Please purchase a commercially available product with a tube inner diameter of Φ3 mm.
* Products with a calibration certificate will be calibrated at the time of shipment, and the relevant calibration-related documents will be attached.

Ulasan Produk

Tidak ada ulasan