IMADA Meja T-Slot untuk Penahan Jig (Meja Penjepit Jig)

Sebelum PPN:
Rp7.299.900
Spesifikasi
Allowable Load (N)5000N (when using two T-nuts and attaching a vise, etc.), 2500N (when fixing a jig, etc. with one T-nut)
Included AccessoriesT-nuts (2 pieces), stand mounting bolts (2 pieces)
Mass (g)Approximately 5300,

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This table is ideal for fixing multiple attachments with different mounting intervals.
The T-nut moves left and right, making it easy to center when attaching a vise or attachment.
The T-nuts with attached attachments can be inserted from either the left or right side of the table. This is convenient when using multiple interchangeable attachments.
The TS-5000N is a T-slot table for fixing jigs that can handle a maximum load of 5000N. It is ideal for fixing multiple attachments with different mounting intervals.
Feature
Specification
*T-nut spacing: Maximum 125mm*T-nut hole diameter: M8*X-travel: ±60mm (with one T-nut), ±30mm (with GT-2000N vise jig attached)*Y-travel: ±15mm*Compatible test stands: [Vertical electric type] MX series, MX2 series, EMX series [Vertical manual type] SVL-1000N, SVH-1000N, HV series

Ulasan Produk

Tidak ada ulasan