IMADA Torque-Angle Measurement Unit TAA Series
#Grup produk P113832512
Sebelum PPN:
Rp70.999.900 - Rp73.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | Torque ±0.5%FS ±1 digit, angle ±0.2° |
|---|---|
| Data Output | USB/Serial (RS232C)/±2VDC Analog Output (D/A)/Comparator/Overload/Sub-comparator/USB Memory |
| Display Resolution | [Torque] 4 digits with signed decimal point (e.g., TAA-HTG-5N display resolution 0.001Nm [0.1N-cm]), [Angle] 0.1° (displayed on Force Recorder Professional), 0.1° (displayed on the torque gauge screen) |
| Driving System | Manual twist type (handy) |
| Environmental Conditions to Use | 0~40°C/20~80%RH |
| Included Accessories | Graph drawing software Force Recorder Professional, driver CD-ROM (with simple data logger software), AC adapter, USB cable, instruction manual, inspection report, tools, packing box, USB memory adapter |
| Power Supply | Rechargeable battery (approx. 6.5 hours (2 hours to fully charge)) |
| Sampling Cycle | 2000 times/sec |
| Unit of Measurement | Torque Nm/N-cm switchable, angle ° (degrees) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-speed sampling (2000Hz) follows sudden changes in load, accurately capturing peak values and small value changes.
Because it is portable, it can easily measure the torque of a part of a finished product, such as a rotary switch on a car dashboard, a motorcycle accelerator, or a door handle.
The height can be adjusted using the left and right stays, allowing for stable rotation even on uneven surfaces.
The included software allows for easy graph drawing and analysis on a PC, enabling advanced measurements.
The TAA-HTG series is a torque-angle measurement unit that can handle a maximum load of 10N-m (1000N-cm). Its portable design makes it ideal for carrying around equipment and allows torque-angle measurements of rotary switches, keys, and other devices.
Because it is portable, it can easily measure the torque of a part of a finished product, such as a rotary switch on a car dashboard, a motorcycle accelerator, or a door handle.
The height can be adjusted using the left and right stays, allowing for stable rotation even on uneven surfaces.
The included software allows for easy graph drawing and analysis on a PC, enabling advanced measurements.
The TAA-HTG series is a torque-angle measurement unit that can handle a maximum load of 10N-m (1000N-cm). Its portable design makes it ideal for carrying around equipment and allows torque-angle measurements of rotary switches, keys, and other devices.
Feature
Specification* Torque value display update cycle: 16 times/second * Angle measurement range: 0.1 to 9999.9° * Maximum allowable torque value: Select from 2N-m (200N-cm), 5N-m (500N-cm), 10N-m (1000N-cm)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
