KENIS Thin double arm LED lighting device

Sebelum PPN:
Rp12.999.900
Spesifikasi
ArmDouble arm 500mm
Dimensions (mm)70x100x35
Illuminance (Lx)Approximately 75000 (50mm from the tip of one side)
Light SourceLED light source dimmable
Power SupplyAV100V.50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A space-saving lighting device that can be installed on the back of the microscope. With the flexible arm, you can freely change the irradiation position and angle. It has a dimming function that allows you to adjust the brightness according to the object to be observed.

Ulasan Produk

Tidak ada ulasan