STS Thermography camera

Sebelum PPN:
Rp26.999.900
Spesifikasi
Automatic Power OffFunction off/5 minutes/10 minutes/15 minutes/30 minutes
BatteryLithium ion rechargeable battery 3.7V 1500mAh
Continuous Operating Time (hour)About 4
Dimensions (inch)Tripod hole: Hole diameter 1/4 (approx. 6 mm) (compatible tripod screw length 4.5 mm ± 0.2 mm)
Display3.5-inch LCD 640 x 480 capacitive touch panel
Fall Endurance (m)2 (factory default)
FocusFixed
Format TypeStill image: JPEG (640 x 480)/HIR (thermal image format) Video: MP4 (480 x 360)
Frame Rate50Hz
Included AccessoriesMain unit, dedicated storage case, USB cable (type C), MicroSD card (32GB), SD card adapter, SD card case, strap, instruction manual
InterfaceMicroSD card slot/USB TYPE-C connector
Main Unit Dimensions (mm)Approximately 129 x 87 x 22
Mass (g)About 200
Measurement Wavelength8~14 μm
Measuring AccuracyTemperature: ±3%rdg or ±3°C, whichever is greater
Measuring Range (°C)-20~+150,0~+550
Minimum Focusing Distance0.5m
ModeImage: Thermal image/visible image/picture-in-picture image/auto-fusion image
Operating Temperature/Humidity Range-10 to +50°C, 10 to 90% RH (no condensation)
Protection ClassIP54
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recharging Time (hour)Battery: Approx. 4 (5V-1A)
ResolutionMeasurement temperature (NETD): 0.05°C (50mK)
SensorInfrared: 120 x 90 pixels
Storage3.4GB internal storage & 32GB microSD card (MAX:32GB)
Storage Temperature/Humidity Range-20 to +70°C, 10 to 90% RH (no condensation)
Viewing AngleMeasurement: 50° x 37°
Wi-Fi802.11 Wi-Fi Direct (2.4GHz) image and live video stream

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-resolution infrared sensor provides easy-to-view thermal images, with a mixed image mode of thermal images and visible images
Images taken can be analyzed and edited using a PC or smartphone app.
*The continuous battery life will be shortened depending on the frequency and conditions of use.

Ulasan Produk

Tidak ada ulasan