KYORITSU ELECTRICAL INSTRUMENTS Thermography camera
#Grup produk P113832196
Sebelum PPN:
Rp17.999.900 - Rp26.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Applicable Standard | IEC 60529(IP54),EN 61010-1,EN 50130-4,EN 55032,EN 301 489-1 V2.2.3,EN 301 489-17V3.2.4,EN 300 328 V2.2.2,EN 62479 |
|---|---|
| Communication Interface | USB, wireless LAN |
| Continuous Use Time | About 6 hours |
| Display | 3.2-inch LCD display |
| F Value | F1.0 |
| Focal Length | Minimum: 0.3m |
| Focal Length (mm) | 3.6 |
| Frame Rate | 25Hz |
| Included Accessories | Charging cable (USB), instruction manual |
| Internal Memory | 16GB (approximately 90,000 JPEG images (including measurement data)) |
| Mass (g) | About 360 |
| Measuring Range (°C) | -20~550 |
| Operating Temperature/Humidity Range | -10 to 50°C + 80% relative humidity (no condensation) |
| Operation Environment | Altitude 2000m or less |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | Thermal image resolution: 256 x 192 (49152 pixels), visible light resolution: 1600 x 1200 |
| Storage Temperature/Humidity Range | -20 to 60°C, relative humidity 80% or less (no condensation) |
| Suitable Battery | Lithium ion battery |
| Temperature Resolution (°C) | <40mK ((a) 25°C), F (Aperture) = 1.0 |
| Viewing Angle | FOV:37.2°x50.0°, IFOV:3.3mrad (instantaneous viewing angle) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Quickly find abnormalities!
Measure what you see with vivid images and smooth movement. A high-grade model with a large display and wireless communication function. Displays maximum and minimum temperatures simultaneously, allowing you to check for abnormal temperatures at a glance. Smooth, motion-resistant image display with a high frame rate (25Hz).
Three image modes can be switched: visible light, thermal (heat distribution image), and fusion
Equipped with an alarm function to notify you of abnormal temperatures (buzzer sounds and LED flashes)
Built-in rechargeable lithium-ion battery
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Measure what you see with vivid images and smooth movement. A high-grade model with a large display and wireless communication function. Displays maximum and minimum temperatures simultaneously, allowing you to check for abnormal temperatures at a glance. Smooth, motion-resistant image display with a high frame rate (25Hz).
Three image modes can be switched: visible light, thermal (heat distribution image), and fusion
Equipped with an alarm function to notify you of abnormal temperatures (buzzer sounds and LED flashes)
Built-in rechargeable lithium-ion battery
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
