Sebelum PPN:
Rp24.999.900 - Rp33.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Dimensions (Width W X Height H X Depth D) (Mm) | Approximately 129 x 87 x 22 |
|---|---|
| Continuous Use Time | About 4 hours (on a full charge/Battery usage time will be shorter depending on usage frequency and usage conditions) |
| Display | 3.5-inch color LCD, 640 x 480 capacitive touch panel |
| Emissivity Correction | 0.00 to 1.00 (variable) |
| Focal Length | (Minimum) 0.5m |
| Frame Rate | 50Hz |
| Included Accessories | Instruction manual (with warranty), carrying case, USB cable, strap, microSD card (32GB), SD card adapter, SD card case |
| Mass (g) | About 200 |
| Measurement Viewing Angle (°) | 50x37 |
| Measurement Wavelength | 8~14μm |
| Measuring Accuracy | ± 3% rdg or ± 3 °C, whichever is greater |
| Measuring Range (°C) | -20~+150,0~+550 |
| Memory | 3.4GB built-in storage/microSD card 32GB (included/MAX32GB) |
| Operating Temperature/Humidity Range | -10 to 50°C/10 to 90% RH or less (no condensation) |
| Power Supply | 3.7V lithium rechargeable battery (1500mAh) |
| Protection Class | IP54/Drop resistance: 2m (factory default) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 0.1°C |
| Screw Length (mm) | Tripod screw: 4.5 (±0.2) |
| Sensor Type | 120 x 90 pixels/infrared temperature sensor |
| Type of Connection | USB connection (image transfer/battery charging) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
In the thermal image displayed by the thermography, it is possible to instantly judge the temperature and the range by expressing the difference in surface temperature of all objects on the screen with color gradation.
Compared to the conventional product (THG-01, manufacturer's product), the infrared sensor has a higher resolution and a higher frame rate.
Since it is a touch panel operation, you can intuitively select the place you want to check the temperature.
Smartphones and PCs are compatible with apps! Remote control functions from a distance and screen sharing via a PC are available. *Tripod not included.
Building inspection, facility maintenance, water leakage diagnosis, electrical equipment inspection
Compared to the conventional product (THG-01, manufacturer's product), the infrared sensor has a higher resolution and a higher frame rate.
Since it is a touch panel operation, you can intuitively select the place you want to check the temperature.
Smartphones and PCs are compatible with apps! Remote control functions from a distance and screen sharing via a PC are available. *Tripod not included.
Building inspection, facility maintenance, water leakage diagnosis, electrical equipment inspection
Feature
SpecificationStill image: HIR (thermal image format), JPEG (640 x 480 pixels)/Movie: MP4 (480 x 360 pixels)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
