Custom Thermo Capture IR

Sebelum PPN:
Rp8.699.900 - Rp21.999.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)Approximately 59x196x78
Dimensions (mm)Tripod hole diameter: 1/4 inch (approx. 6
Display2.4-inch color LCD, 240 x 320
Emissivity Correction0.01 to 1.00 (variable)
FeatureDrop-resistant, dust-proof, and waterproof
Frame Rate25Hz
Included AccessoriesInstruction manual (with warranty), soft carrying case, USB cable, strap
Mass (g)Approximately 285
Measurement Accuracy (°C)±2 %rdg or ±2, whichever is greater
Measurement Viewing Angle (°)50 x 50
Measuring Range (°C)-20 ~ +150 ,+100 ~ +550
Memory4 GB internal storage/Number of thermal images that can be saved: Approximately 18,000 *Since the storage contains the device's system files, the actual capacity available for saving images will be less (approximately 2.3 GB).
Minimum Focusing Distance0.1m
Operating Temperature/Humidity Range-10 to +50°C, 10 to 90% RH (no condensation)
Power Supply3.7V lithium rechargeable battery (3350mAh)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution (°C)0.1
Sensor Type96 x 96 pixels/Infrared temperature sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hand grip type is easy to hold with one hand. Compared to the previous model (THG-01, manufacturer's product), the infrared sensor has a higher resolution and a higher frame rate, and it can capture visible images in addition to thermal images. It can also display a fused image of the two images, allowing you to determine which parts of the object are hot or cold.
The built-in large-capacity battery allows for up to approximately 8 hours of continuous use.
2m drop resistance and dust and water resistance IP54 standard
Windows software for managing, editing and reporting data
Building inspection Facility maintenance Water leak diagnosis Electrical equipment inspection
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
*Connection to PC: USB Type-C connection (image transfer/battery charging) *Image format: *Still image: JPEG, thermal image (240 x 240), visible image (480 x 640)

Ulasan Produk

Tidak ada ulasan