KYORITSU ELECTRICAL INSTRUMENTS Syringe for outlet tester (Φ40)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Applicable StandardIEC 61010-1, IEC 61010-031, IEC 61010-2-032 CAT III 300V Pollution Degree 2, IEC 61326 (EMC), EN 50581 (RoHS)
Cable Length (m)About 1.5
Continuous Use TimeAbout 27 hours
Included Accessories7157B (alligator clip), 9096 (carrying case), 6 LR6 AA alkaline batteries, instruction manual
Mass (g)Approximately 580 (including batteries)
Maximum Allowable Input VoltageAC300V(50/60Hz)
Operating Temperature/Humidity Range-10 to 50°C, relative humidity 85% or less (no condensation)
Suitable BatteryAA battery LR6 (1.5V) x 6
Suitable Model4505 4505BT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By using it together with the outlet tester (KEW 4505/4505BT), the functionality of the outlet tester is greatly expanded!
*Cannot be used together with the old model (KEW 4500/4500BT). *Measurements cannot be made with the syringe alone.

Ulasan Produk

Tidak ada ulasan