Citizen Stopwatch with calibration certificate

Sebelum PPN:
Rp3.499.900
Spesifikasi
AS ONE Part Number8-8334-01-20
Calibration CertificateGeneral calibration
Maximum Timing9 hours 59 minutes 59.99 seconds
Part Number8RDA69-008 (general calibration)
Waterproof Protection GradeDrip-proof (IPX4 equivalent)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solar powered and lithium battery operated, you'll never miss a measurement when it's needed.
The operation sound (electronic sound) can be turned on/off, so it can be used in any environment.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Display: 1/100 second, time, date Functions: Simple timekeeping, integrated timekeeping, split/lap 30 memory, 10 hours continuous timekeeping, countdown timer, 12h/24h display switching, electronic alarm, temperature/humidity display, physical sensation Temperature display/operation sound ON/OFF *Power source: Solar power supply/CR2032 lithium battery x 1 (included for testing) *Weight: 83.5g

Ulasan Produk

Tidak ada ulasan